Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Chocolate Froth Flat Latex Interior Paint
  • Zoro #: G0010322
  • Mfr #: 0000Z0280-16
$42.40
  • Dry Time Recoat: 4 hr.
  • VOC Content: Less than 50g/L
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010322
  • Mfr #: 0000Z0280-16
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Paint Base Type: Latex Dry Time: 1 hr.
Base Type: Latex Color Family: Neutrals
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Finish: Flat Color: Chocolate Froth
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Chocolate Froth, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16