Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cinnamon Mist Eggshell Latex Interior Paint

  • Zoro #: G0032479
  • Mfr #: 0000Z0381-16

$43.95

  • Item: Interior Paint
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032479
  • Mfr #: 0000Z0381-16
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Paint Cleanup: Soap and Water
Base Type: Latex Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Color: Cinnamon Mist Color Family: Oranges
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Finish: Eggshell
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Cinnamon Mist, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16