Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Cinnamon Mist Eggshell Latex Interior Paint

  • Zoro #: G0026465
  • Mfr #: 0000Z0381-20

$183.50

  • Finish: Eggshell
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0026465
  • Mfr #: 0000Z0381-20
Finish: Eggshell For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Item: Interior Paint
Color Family: Oranges Paint Base Type: Latex
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 5 gal. VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Color: Cinnamon Mist Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Cinnamon Mist, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20