Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Classic Lilac Eggshell Latex Interior Paint

  • Zoro #: G0030062
  • Mfr #: 0000Z0380-16

$43.95

  • Paint Base Type: Latex
  • Application Method: Brush, Roll, Spray
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030062
  • Mfr #: 0000Z0380-16
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Purples
Color: Classic Lilac Item: Interior Paint
Base Type: Latex Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Size: 1 gal.
Finish: Eggshell Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Classic Lilac, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16