Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Cloudy Yellow Eggshell Latex Interior Paint
  • Zoro #: G0028279
  • Mfr #: 0000Z0381-20
$183.50
  • Size: 5 gal.
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Item: Interior Paint
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028279
  • Mfr #: 0000Z0381-20
Size: 5 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Yellows
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Finish: Eggshell
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Color: Cloudy Yellow
Base Type: Latex Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Cloudy Yellow, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20