Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Contemporary Gray Eggshell Latex Interior Paint

  • Zoro #: G0002884
  • Mfr #: 0000Z8281-16

$45.15

  • Size: 1 gal.
  • Min. Application Temp.: 50 Degrees F
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8281-16 Specifications

  • Zoro #: G0002884
  • Mfr #: 0000Z8281-16
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Finish: Eggshell
Item: Interior Paint Surface: Drywall, Masonry, Metal , Plaster, Wood
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Grays
Application Method: Brush, Roll, Spray Dry Time: 30 min.
Paint Cleanup: Soap and Water Color: Contemporary Gray
Paint Color Family: Grays For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Base Type: Latex
Dry Time Recoat: 4 hr. Standards: MPI Approved for Gloss Levels 1 to 5
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Contemporary Gray, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8281-16