Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Contemporary Gray Semi-gloss Latex Interior Paint
  • Zoro #: G0003015
  • Mfr #: 0000Z8381-20
$218.82
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Size: 5 gal.
  • Paint Cleanup: Soap and Water
See full product details
This item ships free.

Pratt & Lambert #0000Z8381-20 Specifications

  • Zoro #: G0003015
  • Mfr #: 0000Z8381-20
Surface: Drywall, Masonry, Metal , Plaster, Wood Size: 5 gal.
Paint Cleanup: Soap and Water Paint Color Family: Grays
Base Type: Latex Color Family: Grays
Dry Time: 30 min. VOC Content: Less than 50g/L
Color: Contemporary Gray Application Method: Brush, Roll, Spray
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Dry Time Recoat: 4 hr.
Standards: MPI Approved for Gloss Levels 1 to 5 Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Contemporary Gray, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8381-20