Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Columbine Semi-gloss Latex Interior Paint

  • Zoro #: G0050082
  • Mfr #: 0000Z0683-16

$48.25

  • Paint Base Type: Latex
  • Color Family: Purples
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050082
  • Mfr #: 0000Z0683-16
Paint Base Type: Latex Color Family: Purples
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Semi-gloss
Paint Cleanup: Soap and Water Base Type: Latex
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Columbine VOC Content: Less than 50g/L
Size: 1 gal. Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Columbine, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16