Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Confederate Eggshell Latex Interior Paint

  • Zoro #: G0003639
  • Mfr #: 0000Z0381-20

$210.19

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Size: 5 gal.
  • Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0003639
  • Mfr #: 0000Z0381-20
Paint Sub-Brand: Fresh-Spec(TM) Size: 5 gal.
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Paint Base Type: Latex Finish: Eggshell
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Color: Confederate
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Color Family: Reds
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Confederate, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20