Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cool Whisper Semi-gloss Latex Interior Paint

  • Zoro #: G0058771
  • Mfr #: 0000Z0681-16

$48.25

  • Min. Application Temp.: 50 Degrees F
  • Paint Cleanup: Soap and Water
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058771
  • Mfr #: 0000Z0681-16
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Finish: Semi-gloss
Base Type: Latex Dry Time Recoat: 4 hr.
Size: 1 gal. Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Color Family: Blues Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Color: Cool Whisper
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Cool Whisper, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16