Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Copenhagen Semi-gloss Latex Interior Paint

  • Zoro #: G0065841
  • Mfr #: 0000Z0680-16

$48.25

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Item: Interior Paint
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065841
  • Mfr #: 0000Z0680-16
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Dry Time: 1 hr.
Color Family: Blues Color: Copenhagen
Paint Cleanup: Soap and Water Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 1 gal. Finish: Semi-gloss
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Copenhagen, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0680-16