Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Copenhagen Semi-gloss Latex Interior Paint

  • Zoro #: G0060059
  • Mfr #: 0000Z0680-20
$218.82
  • Color: Copenhagen
  • Dry Time Recoat: 4 hr
  • Paint Cleanup: Soap and Water
See full product details
This item ships free.

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0060059
  • Mfr #: 0000Z0680-20
Color: Copenhagen Dry Time Recoat: 4 hr
Paint Cleanup: Soap and Water Size: 5 gal
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq ft/gal
Finish: Semi-gloss Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Blues Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Item: Interior Paint
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Base Type: Latex Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Copenhagen, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-20