Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Corncake Muffin Satin Latex Interior Paint

  • Zoro #: G0055253
  • Mfr #: 0000Z0581-20

$214.68

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Base Type: Latex
  • Dry Time: 1 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055253
  • Mfr #: 0000Z0581-20
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Dry Time: 1 hr. Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Finish: Satin
Color Family: Yellows Color: Corncake Muffin
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Size: 5 gal.
Application Method: Brush, Roll, Spray Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Corncake Muffin, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20