Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Cornflower Semi-gloss Latex Interior Paint

  • Zoro #: G0063400
  • Mfr #: 0000Z0681-20

$218.82

  • Finish: Semi-gloss
  • Color Family: Blues
  • VOC Content: Less than 50g/L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063400
  • Mfr #: 0000Z0681-20
Finish: Semi-gloss Color Family: Blues
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Base Type: Latex
Standards: GREENGUARD Gold Certified Size: 5 gal.
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Dry Time Recoat: 4 hr.
Color: Cornflower For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Cornflower, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20