Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cottage White Eggshell Latex Interior Paint

  • Zoro #: G0032083
  • Mfr #: 0000Z0380-16

$43.95

  • Dry Time Recoat: 4 hr.
  • Size: 1 gal.
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032083
  • Mfr #: 0000Z0380-16
Dry Time Recoat: 4 hr. Size: 1 gal.
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Whites Finish: Eggshell
Min. Application Temp.: 50 Degrees F Color: Cottage White
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Cottage White, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16