Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Country Cream Eggshell Latex Interior Paint

  • Zoro #: G0025135
  • Mfr #: 0000Z0380-20

$210.19

  • Min. Application Temp.: 50 Degrees F
  • Paint Base Type: Latex
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0025135
  • Mfr #: 0000Z0380-20
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Item: Interior Paint VOC Content: Less than 50g/L
Size: 5 gal. Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Finish: Eggshell
Standards: GREENGUARD Gold Certified Color Family: Yellows
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Base Type: Latex Color: Country Cream
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Country Cream, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-20