Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Country Kitchen Flat Latex Interior Paint
  • Zoro #: G0016309
  • Mfr #: 0000Z0283-16
$42.40
  • Color Family: Yellows
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time: 1 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016309
  • Mfr #: 0000Z0283-16
Color Family: Yellows Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Finish: Flat
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Base Type: Latex Item: Interior Paint
Color: Country Kitchen Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Country Kitchen, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16