Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Country Kitchen Satin Latex Interior Paint

  • Zoro #: G0045289
  • Mfr #: 0000Z0583-16

$47.90

  • VOC Content: Less than 50g/L
  • Paint Base Type: Latex
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045289
  • Mfr #: 0000Z0583-16
VOC Content: Less than 50g/L Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Size: 1 gal.
Standards: GREENGUARD Gold Certified Color: Country Kitchen
Base Type: Latex Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Color Family: Yellows Dry Time: 1 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Satin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Country Kitchen, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0583-16