Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cream Whip Semi-gloss Latex Interior Paint

  • Zoro #: G0067153
  • Mfr #: 0000Z0680-16

$48.25

  • Item: Interior Paint
  • VOC Content: Less than 50g/L
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0067153
  • Mfr #: 0000Z0680-16
Item: Interior Paint VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Base Type: Latex
Size: 1 gal. Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Color: Cream Whip
Finish: Semi-gloss Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Yellows Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Cream Whip, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16