Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Creative Thinker Satin Latex Interior Paint

  • Zoro #: G0045085
  • Mfr #: 0000Z0583-16

$47.90

  • Min. Application Temp.: 50 Degrees F
  • Green Certification or Other Recognition: GREENGUARD Gold
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045085
  • Mfr #: 0000Z0583-16
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Paint Base Type: Latex
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Finish: Satin Coverage: 400 sq. ft./gal.
Color: Creative Thinker Size: 1 gal.
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Purples Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Creative Thinker, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16