Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Crisp Croissant Satin Latex Interior Paint

  • Zoro #: G0054739
  • Mfr #: 0000Z0581-20

$212.56

  • Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
  • Finish: Satin
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0054739
  • Mfr #: 0000Z0581-20
Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified Finish: Satin
Size: 5 gal. Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Item: Interior Paint
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Color Family: Browns Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Crisp Croissant
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Crisp Croissant, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20