Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Cypress Earth Eggshell Latex Interior Paint
  • Zoro #: G0036694
  • Mfr #: 0000Z0383-16
$43.95
  • VOC Content: Less than 50g/L
  • Item: Interior Paint
  • Paint Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036694
  • Mfr #: 0000Z0383-16
VOC Content: Less than 50g/L Item: Interior Paint
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Color Family: Browns
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Base Type: Latex Color: Cypress Earth
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Finish: Eggshell
Standards: GREENGUARD Gold Certified Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Cypress Earth, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16