Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dahlia Mauve Semi-gloss Latex Interior Paint

  • Zoro #: G0057895
  • Mfr #: 0000Z0681-16

$48.22

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • VOC Content: Less than 50g/L
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057895
  • Mfr #: 0000Z0681-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Purples Min. Application Temp.: 50 Degrees F
Color: Dahlia Mauve Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Item: Interior Paint
Standards: GREENGUARD Gold Certified Base Type: Latex
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Finish: Semi-gloss Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Size: 1 gal.
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Dahlia Mauve, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16