Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Damask Rose Eggshell Latex Interior Paint
  • Zoro #: G0028215
  • Mfr #: 0000Z0381-20
$183.50
  • Base Type: Latex
  • Paint Base Type: Latex
  • VOC Content: Less than 50g/L
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028215
  • Mfr #: 0000Z0381-20
Base Type: Latex Paint Base Type: Latex
VOC Content: Less than 50g/L Finish: Eggshell
Size: 5 gal. Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Purples Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Color: Damask Rose Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Damask Rose, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20