Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Damask Rose Semi-gloss Latex Interior Paint

  • Zoro #: G0064222
  • Mfr #: 0000Z0681-20
$218.82
  • Standards: GREENGUARD Gold Certified
  • Finish: Semi-gloss
  • Item: Interior Paint
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064222
  • Mfr #: 0000Z0681-20
Standards: GREENGUARD Gold Certified Finish: Semi-gloss
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr Color: Damask Rose
Paint Sub-Brand: Fresh-Spec(TM) Size: 5 gal
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr Coverage: 400 sq ft/gal
Color Family: Purples Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Damask Rose, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20