Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Damson Orange Eggshell Latex Interior Paint

  • Zoro #: G0032722
  • Mfr #: 0000Z0381-16

$43.95

  • Color Family: Oranges
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032722
  • Mfr #: 0000Z0381-16
Color Family: Oranges Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Base Type: Latex Dry Time Recoat: 4 hr.
Finish: Eggshell Application Method: Brush, Roll, Spray
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Color: Damson Orange Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Damson Orange, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16