Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Days of Sun Eggshell Latex Interior Paint

  • Zoro #: G0028209
  • Mfr #: 0000Z0381-20

$210.19

  • Item: Interior Paint
  • Application Method: Brush, Roll, Spray
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028209
  • Mfr #: 0000Z0381-20
Item: Interior Paint Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Yellows
Green Environmental Attribute: Meets SCAQMD Requirements Size: 5 gal.
Standards: GREENGUARD Gold Certified Color: Days of Sun
Paint Base Type: Latex Base Type: Latex
Finish: Eggshell Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Days of Sun, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20