Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. December Eve Semi-gloss Latex Interior Paint

  • Zoro #: G0060144
  • Mfr #: 0000Z0680-20

$218.82

  • Item: Interior Paint
  • Coverage: 400 sq. ft./gal.
  • Color: December Eve
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0060144
  • Mfr #: 0000Z0680-20
Item: Interior Paint Coverage: 400 sq. ft./gal.
Color: December Eve Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Base Type: Latex Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 5 gal. Finish: Semi-gloss
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Color Family: Blues
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color December Eve, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20