Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Deep Cerise Semi-gloss Latex Interior Paint

  • Zoro #: G0004713
  • Mfr #: 0000Z0683-16

$48.25

  • Standards: GREENGUARD Gold Certified
  • Min. Application Temp.: 50 Degrees F
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004713
  • Mfr #: 0000Z0683-16
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Finish: Semi-gloss Coverage: 400 sq. ft./gal.
Base Type: Latex Color Family: Blues
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Deep Cerise Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Deep Cerise, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0683-16