Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Deep Jungle Semi-gloss Latex Interior Paint

  • Zoro #: G0050730
  • Mfr #: 0000Z0683-16

$48.25

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Size: 1 gal.
  • Color: Deep Jungle
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050730
  • Mfr #: 0000Z0683-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Color: Deep Jungle Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Base Type: Latex Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Paint Base Type: Latex Paint Cleanup: Soap and Water
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Semi-gloss
Color Family: Greens Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Deep Jungle, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16