Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Deep Magenta Eggshell Latex Interior Paint

  • Zoro #: G0036021
  • Mfr #: 0000Z0383-16

$43.95

  • Color: Deep Magenta
  • VOC Content: Less than 50g/L
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036021
  • Mfr #: 0000Z0383-16
Color: Deep Magenta VOC Content: Less than 50g/L
Base Type: Latex Color Family: Purples
Size: 1 gal. Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Finish: Eggshell For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Deep Magenta, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0383-16