Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Degas Pink Semi-gloss Latex Interior Paint

  • Zoro #: G0061389
  • Mfr #: 0000Z0680-20

$218.82

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0061389
  • Mfr #: 0000Z0680-20
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Finish: Semi-gloss
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Color: Degas Pink Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Size: 5 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Item: Interior Paint Color Family: Pinks
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Degas Pink, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20