Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Delightful Aqua Flat Latex Interior Paint

  • Zoro #: G0010261
  • Mfr #: 0000Z0280-16

$42.37

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Base Type: Latex
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010261
  • Mfr #: 0000Z0280-16
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Paint Cleanup: Soap and Water
Size: 1 gal. VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Color: Delightful Aqua
Dry Time: 1 hr. Base Type: Latex
Coverage: 400 sq. ft./gal. Finish: Flat
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Greens
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Delightful Aqua, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16