Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Delta Moon Semi-gloss Latex Interior Paint

  • Zoro #: G0057134
  • Mfr #: 0000Z0681-16

$48.25

  • Size: 1 gal.
  • Item: Interior Paint
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057134
  • Mfr #: 0000Z0681-16
Size: 1 gal. Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Color Family: Oranges
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Delta Moon
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Finish: Semi-gloss
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Delta Moon, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16