Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Demure Pink Semi-gloss Latex Interior Paint

  • Zoro #: G0065893
  • Mfr #: 0000Z0680-16

$42.60

  • VOC Content: Less than 50g/L
  • Size: 1 gal.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065893
  • Mfr #: 0000Z0680-16
VOC Content: Less than 50g/L Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Semi-gloss Base Type: Latex
Paint Cleanup: Soap and Water Item: Interior Paint
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Color Family: Pinks Color: Demure Pink
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Demure Pink, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16