Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Desertscape Semi-gloss Latex Interior Paint

  • Zoro #: G0050469
  • Mfr #: 0000Z0683-16

$48.22

  • Dry Time: 1 hr.
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050469
  • Mfr #: 0000Z0683-16
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Item: Interior Paint
Min. Application Temp.: 50 Degrees F Finish: Semi-gloss
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Purples VOC Content: Less than 50g/L
Paint Base Type: Latex Base Type: Latex
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Color: Desertscape Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Desertscape, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16