Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Designer White Eggshell Latex Interior Paint
  • Zoro #: G0031873
  • Mfr #: 0000Z0380-16
$43.95
  • Dry Time: 1 hr.
  • Min. Application Temp.: 50 Degrees F
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031873
  • Mfr #: 0000Z0380-16
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Base Type: Latex
Color: Designer White Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Finish: Eggshell Item: Interior Paint
Standards: GREENGUARD Gold Certified Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Whites Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Designer White, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16