Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Doll's Dress Semi-gloss Latex Interior Paint

  • Zoro #: G0057003
  • Mfr #: 0000Z0681-16

$48.25

  • VOC Content: Less than 50g/L
  • Standards: GREENGUARD Gold Certified
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057003
  • Mfr #: 0000Z0681-16
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Item: Interior Paint Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Finish: Semi-gloss For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Size: 1 gal.
Paint Base Type: Latex Color Family: Purples
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Color: Doll's Dress
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Doll's Dress, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16