Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Dominique Semi-gloss Latex Interior Paint

  • Zoro #: G0062579
  • Mfr #: 0000Z0680-20

$218.82

  • Base Type: Latex
  • Paint Cleanup: Soap and Water
  • Dry Time: 1 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0062579
  • Mfr #: 0000Z0680-20
Base Type: Latex Paint Cleanup: Soap and Water
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 5 gal. Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq. ft./gal. Color Family: Oranges
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Finish: Semi-gloss Color: Dominique
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Dominique, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20