Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dover White Eggshell Latex Interior Paint

  • Zoro #: G0031709
  • Mfr #: 0000Z0380-16

$43.95

  • Min. Application Temp.: 50 Degrees F
  • Color Family: Whites
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031709
  • Mfr #: 0000Z0380-16
Min. Application Temp.: 50 Degrees F Color Family: Whites
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Base Type: Latex
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Eggshell Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Color: Dover White
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Dover White, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16