Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dream Fluff Eggshell Latex Interior Paint

  • Zoro #: G0032199
  • Mfr #: 0000Z0380-16

$43.95

  • Dry Time: 1 hr.
  • VOC Content: Less than 50g/L
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032199
  • Mfr #: 0000Z0380-16
Dry Time: 1 hr. VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Color: Dream Fluff Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Base Type: Latex
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Color Family: Yellows Item: Interior Paint
Coverage: 400 sq. ft./gal. Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Finish: Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Dream Fluff, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16