Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Dream Fluff Semi-gloss Latex Interior Paint

  • Zoro #: G0062210
  • Mfr #: 0000Z0680-20
$218.82
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Coverage: 400 sq ft/gal
  • Color: Dream Fluff
See full product details
This item ships free.

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0062210
  • Mfr #: 0000Z0680-20
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq ft/gal
Color: Dream Fluff Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 5 gal Paint Base Type: Latex
Paint Cleanup: Soap and Water Base Type: Latex
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Yellows Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr
Dry Time: 1 hr Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Dream Fluff, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-20