Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dreamy Lime Eggshell Latex Interior Paint

  • Zoro #: G0032634
  • Mfr #: 0000Z0381-16

$43.95

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Standards: GREENGUARD Gold Certified
  • Finish: Eggshell
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032634
  • Mfr #: 0000Z0381-16
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Finish: Eggshell Size: 1 gal.
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Color: Dreamy Lime
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Color Family: Greens
Paint Base Type: Latex Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Dreamy Lime, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16