Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dutchess Choice Flat Latex Interior Paint

  • Zoro #: G0016044
  • Mfr #: 0000Z0283-16

$42.40

  • Application Method: Brush, Roll, Spray
  • Color: Dutchess Choice
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016044
  • Mfr #: 0000Z0283-16
Application Method: Brush, Roll, Spray Color: Dutchess Choice
Item: Interior Paint Standards: GREENGUARD Gold Certified
Finish: Flat Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Size: 1 gal. Base Type: Latex
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Yellows For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Dutchess Choice, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16