Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Edmund's Beige Satin Latex Interior Paint

  • Zoro #: G0007979
  • Mfr #: 0000Z0581-16

$44.29

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Finish: Satin
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0007979
  • Mfr #: 0000Z0581-16
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Satin
Size: 1 gal. Color Family: Beiges
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Base Type: Latex
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Color: Edmund's Beige
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Edmund's Beige, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16