Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Airy White Eggshell Latex Interior Paint

  • Zoro #: G0001213
  • Mfr #: 0000Z8280-16

$45.15

  • Item: Interior Paint
  • VOC Content: Less than 50g/L
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0001213
  • Mfr #: 0000Z8280-16
Item: Interior Paint VOC Content: Less than 50g/L
Size: 1 gal. Base Type: Latex
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Dry Time Recoat: 4 hr.
Standards: MPI Approved for Gloss Levels 1 to 5 Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Dry Time: 30 min. Color: Airy White
Surface: Drywall, Masonry, Metal , Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Eggshell Color Family: Whites
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Airy White, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16