Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Alabaster Eggshell Latex Interior Paint

  • Zoro #: G0001335
  • Mfr #: 0000Z8280-16

$45.15

  • Coverage: 400 sq. ft./gal.
  • Color Family: Neutrals
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0001335
  • Mfr #: 0000Z8280-16
Coverage: 400 sq. ft./gal. Color Family: Neutrals
Application Method: Brush, Roll, Spray Finish: Eggshell
VOC Content: Less than 50g/L Dry Time: 30 min.
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Surface: Drywall, Masonry, Metal , Plaster, Wood Item: Interior Paint
Color: Alabaster Standards: MPI Approved for Gloss Levels 1 to 5
Size: 1 gal. Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Paint Cleanup: Soap and Water Paint Base Type: Latex
Base Type: Latex Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Alabaster, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16