Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Alabaster Eggshell Latex Interior Paint

  • Zoro #: G0002604
  • Mfr #: 0000Z8280-20

$202.99

  • Finish: Eggshell
  • Color Family: Neutrals
  • Application Method: Brush, Roll, Spray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0002604
  • Mfr #: 0000Z8280-20
Finish: Eggshell Color Family: Neutrals
Application Method: Brush, Roll, Spray Base Type: Latex
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Size: 5 gal. Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Dry Time: 30 min.
Standards: MPI Approved for Gloss Levels 1 to 5 For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Alabaster Surface: Drywall, Masonry, Metal , Plaster, Wood
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Item: Interior Paint Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Paint Base Type: Latex Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Alabaster, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20