Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Almondine Eggshell Latex Interior Paint
  • Zoro #: G0002920
  • Mfr #: 0000Z8280-20
$202.99
  • Item: Interior Paint
  • Size: 5 gal.
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
See full product details
This item ships free.

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0002920
  • Mfr #: 0000Z8280-20
Item: Interior Paint Size: 5 gal.
Surface: Drywall, Masonry, Metal , Plaster, Wood Finish: Eggshell
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Color Family: Oranges Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Color: Almondine
Dry Time: 30 min. Standards: MPI Approved for Gloss Levels 1 to 5
Dry Time Recoat: 4 hr. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Almondine, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20