Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Aria Ivory Eggshell Latex Interior Paint

  • Zoro #: G0001362
  • Mfr #: 0000Z8280-16

$45.15

  • VOC Content: Less than 50g/L
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0001362
  • Mfr #: 0000Z8280-16
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Color: Aria Ivory
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Surface: Drywall, Masonry, Metal , Plaster, Wood
Dry Time: 30 min. Size: 1 gal.
Standards: MPI Approved for Gloss Levels 1 to 5 Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Finish: Eggshell
Base Type: Latex Paint Cleanup: Soap and Water
Color Family: Yellows Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Aria Ivory, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16